This product requires certification to purchase.

6 in. Plain End Cleanout Long Pattern with 5 in. Countersunk Heavy Pattern Plug - 4 in. Height

Jones Stephens

6 in. Plain End Cleanout Long Pattern with 5 in. Countersunk Heavy Pattern Plug - 4 in. Height

  • Fast #
  • Part #JC39206
  • Item #3707964
  • Manufacturer Part #C39206
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Plain End Cleanout Long Pattern with 5 in. Countersunk Heavy Pattern Plug - 4 in. Height

  • Fast #
  • Part #JC39206
  • Item #3707964
  • Manufacturer Part #C39206
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with service weight (caulk into hub) or no-hub ( use coupling)
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Size
6 in
Width
7 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.36.2M-1991
Product Type
Plain End
UPC
717510392067