DESCRIPTION

  • 5-7/32" Flange OD
  • Chrome plated

Jones Stephens 6-Pack IPS Floor/Ceiling Plate

JF04250

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
2-1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS