DESCRIPTION

  • Bell attached
  • Hinged lid
  • Spigot outlet

Jones Stephens 6 x 6 in. No Hub Bell Trap

JD76302

Valve Size:

SPECIFICATIONS

Color Finish
Black
Height
3-1/4 in
Length
6 in
Valve Size
2 in
Width
6 in

Starting at
Call for Pricing
  • QUANTITY