7-1/2 in. Torpedo Level

You last purchased this on
 
Jones Stephens

7-1/2 in. Torpedo Level

This product requires certification to purchase.
You last purchased this on
 
Jones Stephens

7-1/2 in. Torpedo Level

  • Fast #
  • Part #APRJJ40100
  • Item #1856946
  • Manufacturer Part #J40100
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Professional quality
  • Aluminum construction
  • Manufactured to rigid requirements
  • 7 1/2" length
  • Magnetic sides
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Height:
9 in
Length:
1/10 in
MA Approved -:
No
Material:
Aluminum
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
1-1/4 in