7 in. 22 ga Direct Connect Waste Arm in Chrome Plated

Part #JP38045  |  Item #3703763  |  Manufacturer Part #P38045

$13.71 EACH

Length:

7 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from 22 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Direct Connect
  • Length: 7 in

Specifications

ASME Specifications: ASME A112.18.2-2015

Application: Residential

Automatic Shut-Off: No

CSA Certified: CSA B125.2-15

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Direct Connect

Fits Pipe Size: 1-1/2 in

GSA Approved: No

Gauge: 22

Height: 1-3/5 in

IAPMO Listed: Yes

Length: 7 in

Material: Brass

Product Type: Waste Arm

Size: 1-1/2 in x 7 in

WaterSense Labeled: No

Weight: 0.3

Width: 2-4/5 in