DESCRIPTION

  • Longer length for today's larger tubs
  • Unit comes with hex key

Jones Stephens 7 in. Brass Diverter Spout

JD01025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connections
CTS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
7 in
Material
ZAMAK
Spout Reach
7 in
Spout Type
Diverter

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS