2 in. No Hub Cast Iron Shower Drain
2 in. No Hub Cast Iron Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/4" overall height
- Includes cover plate and stainless steel screws
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Construction:
- Non-Membrane
- Cover Color Finish:
- Stainless Steel
- Drain Base Material:
- Cast Iron
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 5-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Outlet Type:
- No Hub
- Product Type:
- No Hub
- Size:
- 2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.15 lb
- Width:
- 7-1/4 in