3/4 in. - 1/2 in. x 6 ft. Rubber Pipe Insulation
3/4 in. - 1/2 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
FT: 1 ST: 6 CA: 126 PT: 1512-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Closed cell flexible elastomeric foam insulation tubes
- UL GREENGUARD® Gold Certified as a low VOC material
- For most indoor applications, no additional jacketing is required.
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM E84
- Application:
- Commercial, Industrial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Energy Star Compliant:
- No
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in - 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Rubber
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Product Type:
- Seamless
- R value:
- R5.4
- Size:
- 7/8 in x 3/4 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 3/4 in
- UL Listed:
- UL 181/UL 94-5V
- WaterSense Labeled:
- No
- Weight:
- 28 lb