DESCRIPTION

  • Hundreds of uses
  • Made in the USA

Jones Stephens 8 in. 4 mil Bulk Plastic Sheeting in Clear

JS08100

Length:

SPECIFICATIONS

Color Finish
Clear
Length
100 ft
Material
Plastic
Width
8 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY