Jones Stephens

8 in. Stainless Steel Access Cover

Part #JC90800  |  Item #18378  |  Manufacturer Part #C90800

$20.18 EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  10
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Ships in 4-7 Days

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Beveled edge
  • 1500°F fire rating

Documents

Specifications

Adjustable: No

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Cover Color Finish: Stainless Steel

Drain Base Material: Stainless Steel

Fire Suppression System Rated: No

Height: 1/10 in

IAPMO Listed: No

Length: 8 in

Material: Stainless Steel

Plug Diameter: 8 in

Product Type: Cover

Size: 8 in

WaterSense Labeled: No

Weight: 0.35

Width: 8 in