This product requires certification to purchase.

8 in. Flexible PVC Test Cap

Jones Stephens

8 in. Flexible PVC Test Cap

  • Fast #
  • Part #JT32008
  • Item #318843
  • Manufacturer Part #T32008
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Flexible PVC Test Cap

  • Fast #
  • Part #JT32008
  • Item #318843
  • Manufacturer Part #T32008
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Reinforced top
  • 5/16" hex screw with screwdriver slot
  • Fits both cast iron and plastic pipe
  • Requires Certification

Documents


Specifications

Height:
1-9/10
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
8 in
Type:
JT32008
UPC:
717510320084
Weight:
1
Width:
8-3/5