This product requires certification to purchase.

8 in. Polished Brass Decorative Tank Trip Lever for American Standard®, Crane®

Jones Stephens

8 in. Polished Brass Decorative Tank Trip Lever for American Standard®, Crane®

  • Fast #
  • Part #JT01035
  • Item #3701991
  • Manufacturer Part #T01035
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Polished Brass Decorative Tank Trip Lever for American Standard®, Crane®

  • Fast #
  • Part #JT01035
  • Item #3701991
  • Manufacturer Part #T01035
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Front Left Mount
  • 8" arm
  • 3" plastic handle
  • Rust proof spud and nut
  • Corrosion resistant arm
  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Fits American Standard®, Crane® and other brands
  • Requires Certification
Dimensions & Measurements
Height
1-1/8 in
Length
8 in
Width
3 in
Characteristics & Features
Adjustable
No
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Material
Plastic
Handle Type
Lever
Material
Plastic
Material Type
ABS
Warranty & Product Information
ADA Compliant
No
Product Type
Front Mount
UPC
717510101355