DESCRIPTION

  • 9" stainless steel chain and hook
  • Chemical Resistant
  • Easily installed- no collar to cut
  • Fits most plastic flush valves
  • Five Year Warranty

Jones Stephens 80-Piece Carton Vinyl Flapper

JC04014

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Material
Plastic
Material Type
Vinyl
Package Quantity
80
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY