8X14 1 HDL CVR PLT
8X14 1 HDL CVR PLT
Product Details
Product Details
- Mirrored acrylic
- Conceals damaged/cracked tiles
- Fits all standard bath/shower fittings
- DO NOT use abrasive cleaners
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Height:
- 1/10 in
- Length:
- 14 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in