9 in. Dual Kwik Tite Wrench
9 in. Dual Kwik Tite Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tightens 3/8" supply nuts
- Carded
- Install stops easily
Documents
Specifications
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Height:
- 1/10 in
- Length:
- 2-2/5 in
- MA Approved -:
- No
- Material:
- Metal
- Maximum Capacity:
- 1-11/16 in
- Number of Tools Included:
- 1
- Type:
- JJ40490
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb
- Width:
- 11-1/5 in
- WrenchType:
- Basin