DESCRIPTION

  • One piece design with 1/2" nose connection

Jones Stephens 9 in. FIP Tub Spout with Nose Connection

JD01018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
Fitting Size 1
1/2 in
Material
Brass
Size
1/2 in
Spout Reach
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS