DESCRIPTION

  • Automatic anti-siphon trap vent used as secondary venting
  • Do not install in sealed wall cavity
  • Manufactured housing and RV's only
  • Must be installed in accessible location with free flow air
  • Must be located at least 60" above trap arm
  • Simply hand tighten, no thread seal needed
  • Three or more fixtures must be drained by 2" line
  • Two individually protected fixtures may be connected to same 1 1/2" drain
  • Water closet must have main stack to outside

Jones Stephens Provent ABS Automatic Plumbing Vent

JP21150

Fits Pipe Size:

SPECIFICATIONS

Collection
Provent
Color Finish
Black
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS