ABS Lid for D42012 and D42013 Bell Traps
ABS Lid for D42012 and D42013 Bell Traps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lid only
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D42012 and D42013 Bell Traps
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Lid
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 9 in
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb