DESCRIPTION
- Applicable in residential, commercial, or industrial settings- any structure connected to sewer lines or septic tanks
- Automatic unlock and re-lock
- Easily adaptable to new or existing sewer lines
- May be used to replace existing exterior cleanouts
- Releases waste to outside of buildings in the event of sewer line blockage, preventing costly damage due to sewage backflow or overflow.
- Removable lid provides full access to cleanout
- Safe in yard or high traffic areas
- Solvent welds over 4" Schedule 40 DWV pipe
- Vandal- resistant
Jones Stephens ABS Sewer Relief Valve & Cleanout
JS62101
Valve Size:
SPECIFICATIONS
- Height
- 6-1/4 in
- Material
- Plastic
- Material Type
- ABS
- Valve Size
- 4 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday