DESCRIPTION

  • Cast iron top is for forklift or heavy trucking traffic
  • Designed to fit over 2", 3" and 4" plastic adapter
  • Three set screws allow for vertical adjustment

Jones Stephens Adjustable Access Cover with Ring Nickel Bronze

JC33005

Fits Pipe Size:

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M-91
ASTM Specifications
ASTM A-74-98
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
4 in
Height
2-5/8 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS