DESCRIPTION

  • 0.025 wall
  • Expandable from 58" to 61"
  • Sturdy, self- supporting

Jones Stephens Aluminum Adjustable Shower Curtain Rod

JS02070

Length:

SPECIFICATIONS

Diameter
1 in
Gauge
22
Length
57 in
Material
Aluminum
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS