Anchor Bolt Kit

Part #JA33005  |  Item #2476277  |  Manufacturer Part #A33005

$16.43 EACH

Tool Type:

Kit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes anchors, hex head screws and drill bit

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Height: 1-7/10 in

Length: 3-2/5 in

Product Type: Anchor

Tool Type: Kit

WaterSense Labeled: No

Weight: 0.65

Width: 7-3/10 in