DESCRIPTION

  • 2-3/8" Flange OD
  • Chrome plated steel

Jones Stephens Sure Grip Bell Escutcheon Polished Chrome

JE07050

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Sure Grip
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
5/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY