Brass Lift and Turn Direct T-Waste in Polished Chrome

You last purchased this on
 
Jones Stephens

Brass Lift and Turn Direct T-Waste in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Brass Lift and Turn Direct T-Waste in Polished Chrome

  • Fast #
  • Part #JB07038
  • Item #3703251
  • Manufacturer Part #B07038
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-hole faceplate
  • Lift and turn provides a positive lock
  • Chrome Plated finish; Schedule 40 PVC
  • UPC listed
  • 3/8" thread size for testing
  • Simple installation with no special tools required
  • Bolt hole on top elbow is pre-threaded
  • T-Waste half kit - no pipe or elbow included
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Height:
3-9/25 in
IAPMO Listed -:
Yes
Length:
5-11/25 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Half Kit
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.95 lb
Width:
3-23/100 in