8 in. Bathroom Sink Drain in Chrome Plated
8 in. Bathroom Sink Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All stainless steel body
- Chrome plated
- High quality pop-up drain for a lavatory sink
- Complies with ASME A112.18.2-2015/CSA B125.2-15
- Boxed
- UPC listed
- 1-1/4" tubular, 17 gauge
- Metal locknut and ballrod nut assembly
- Corrosion proof POM nuts and bolts
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Metal
- Height:
- 2-4/5 in
- IAPMO Listed -:
- Yes
- Length:
- 8-7/10 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Overflow Included:
- Yes
- Product Type:
- Drain
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb
- Width:
- 2-1/2 in