DESCRIPTION

  • Cast brass
  • Includes spud washer and metal friction ring

Jones Stephens Brass Urinal Spud

JC27134

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Material
Cast Brass
WaterSense Labeled
No