Jones Stephens
Cap Assembly for Delta® Delex® and Peerless® Faucets
Part #JC25432 | Item #9212186 | Manufacturer Part #C25432
Brand Model Compatibility:
Delta® Delex® and Peerless®How to get it:
Product Details
- Fits Delta®/Delex® and Peerless® kitchen faucets
- Replaces #RP50
- Chrome plated finish
- Solid brass construction
- Includes nylon adjustment ring
- Replaces old style with grip ridges on bottom
- Also fits most imported ball-style faucets
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
ADA Compliant: No
Application: Residential
Automatic Shut-Off: No
Brand Model Compatibility: Delta® Delex® and Peerless®
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Cap Assembly
GSA Approved: No
Height: 91/100 in
IAPMO Listed: No
Length: 1-13/20 in
MA Approved: No
Material: Solid Brass
NSF Certified: No
Product Type: Kitchen Assembly
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 0.08
Width: 1-13/20 in