DESCRIPTION

  • Capacity: 2-1/8"
  • Plastic grips
  • Plated finish

Jones Stephens Cap Slip Jaw Pliers

JP60001

Length:

SPECIFICATIONS

Color Finish
Black, Grey
Jaw Capacity in
2.125 in
Length
10 in
Material
Forged Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS