DESCRIPTION

  • Cast iron
  • Inside caulk

Jones Stephens Cast Iron Flare Drain Black

JC73003

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
6-1/4 in
Drain Opening
5-11/16 in
Fits Pipe Size
3 in
Height
2-1/4 in
Material
Cast Iron
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS