DESCRIPTION

  • 300 series stainless bolts and washers
  • All neoprene gaskets
  • Reduces Backflow in drainage system
  • Repairable in service
  • UPC listed

Jones Stephens Cast Iron No-Hub Backwater Valve

JB01006

Valve Size:

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Length
14-1/2 in
Material
Cast Iron
Valve Size
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS