DESCRIPTION

  • Cast iron cap for 3" or 4" pipe
  • For use with 3" or 4" pipe

Jones Stephens Cast Iron Vent Cap for 4 in. Pipe

JJ60005

Diameter:

SPECIFICATIONS

Diameter
1 in
Height
2-1/4 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS