This product requires certification to purchase.

Chrome Plated 15/16 in.-27 Male Thread Slotted Full Flow Aerator

Jones Stephens

Chrome Plated 15/16 in.-27 Male Thread Slotted Full Flow Aerator

  • Fast #
  • Part #JA01001
  • Item #1590584
  • Manufacturer Part #A01001
5 out of 5 Customer Rating
Brand image
Jones Stephens

Chrome Plated 15/16 in.-27 Male Thread Slotted Full Flow Aerator

  • Fast #
  • Part #JA01001
  • Item #1590584
  • Manufacturer Part #A01001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chrome-plated brass
  • Non-corrosive mixing chamber
  • Individually bagged
  • 4.5 gpm
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Flow Rate
4.5 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Lead Law Compliance Level
Compliant Not Certified
UPC
717510013016