Jones Stephens

Chrome Plated Showerhead

Part #JS01010  |  Manufacturer Part #S01010

Color/Finish: Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2.5 gpm flow rate

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 3 in

Faucet Material: Brass

GSA Approved: No

Height: 3-1/5 in

IAPMO Listed: No

Length: 3-1/5 in

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.6

Width: 4-9/10 in