This product requires certification to purchase.

Chrome Round TRIP Lever FACE Plate L/ Screw

Jones Stephens

Chrome Round TRIP Lever FACE Plate L/ Screw

  • Fast #
  • Part #JT05002
  • Item #1585990
  • Manufacturer Part #T05002
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

Chrome Round TRIP Lever FACE Plate L/ Screw

  • Fast #
  • Part #JT05002
  • Item #1585990
  • Manufacturer Part #T05002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated
  • Coil-type spring
  • Requires Certification
Dimensions & Measurements
Width
3 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Zinc
Proposition 65
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
CSA Certified
CSA B125.2-15
UPC
717510055023