DESCRIPTION

  • 1-1/4" flange; 1-1/2" flange
  • Anchors toilet bolts when closet ring is broken
  • Has built-in gaskets
  • No caulking required
  • Two 3-1/2" closet bolts with washers and nuts
  • Useful when overlaying, replacing or tiling bathroom floors

Jones Stephens Closet Flange Extension Kit

JC88500

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS