DESCRIPTION

  • For raising floor height when adding ceramic tile or hardwood
  • Stackable to desired height

Jones Stephens Closet Flange Plastic Extension

JC88001

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
1/2 in
Height
1/2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS