DESCRIPTION

  • 5/16" bolt slots

Jones Stephens Code Blue Closet Flange with Bolt Slots

JC40640

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Collection
Code Blue
Color Finish
Blue
Diameter
7-9/16 in
End Connection 1
Flanged
Fits Pipe Size
4 in
Height
2 in
Material
Cast Iron
Width
7-9/16 in