Zinc Plated Spud Friction Ring in White
Zinc Plated Spud Friction Ring in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CARTON QUANTITIES ONLY
- Zinc plated
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Closet, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fire Suppression System Rated:
- No
- Height:
- 1/10 in
- IAPMO Listed -:
- No
- Length:
- 2-7/10 in
- MA Approved -:
- No
- Material:
- Zinc
- Product Type:
- Friction Ring
- WaterSense Labeled:
- No
- Weight:
- 0.008 lb
- Width:
- 2-7/10 in