DESCRIPTION

  • Adhesive caulk and all hardware included
  • Three 1/4" extenders for easy adjustment
  • Two 3-1/2" closet bolts with washers and nuts

Jones Stephens Compression Closet Flange Extension Kit

JC88500C

Color Finish

 

SPECIFICATIONS

Color Finish
White
End Connection 1
Compression
End Connections
Compression
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY