• Cart

DESCRIPTION

Jones Stephens Compression x Male Brass 90 Degree Elbow

JC74086LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Compression
End Connection 2
Male
End Connections
Compression x Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Elbow
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No