DESCRIPTION

  • For use with an icemaker or a humidifier
  • Kit Includes: 1/4" tubing self piercing valve and Brass fittings

Jones Stephens Copper Ice Maker Kit Compression

JS92030

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
OD
Fitting Size 1
1/4 in
Material
Brass, Plastic
Size
1/4 in