Copper Tank Ball
Copper Tank Ball
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Height:
- 5-7/10 in
- Length:
- 13-3/10 in
- Material:
- Copper
- Product Type:
- Tank Ball
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 17-7/10 in