DESCRIPTION

  • Quick connection

Jones Stephens CTS Plastic Tee

JC76864

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connection 3
CTS
End Connections
CTS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Size 4
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Tee
Material
Plastic