• Cart

DESCRIPTION

  • 5" length
  • Bronze coated brass bodies and nuts
  • EPDM gaskets
  • For use on galvanized pipe and copper tubing (check sizes)
  • Maximum 125 PSI at temperatures up to 180F
  • Pipe ends must be restrained on both ends

Jones Stephens CTS x IPS Bronze Compression Coupling

JC1530

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
IPS
End Connections
CTS x IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
Reducing
Material
Bronze