18 in. Shower Arm and Flange in Polished Brass
18 in. Shower Arm and Flange in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lowers shower head 3" from wall connection
- 18" out from wall
- Wall mount
- Connects to 1/2" Male IPS pipe on wall
- Heavy brass material
- Shower arm connects to included heavy duty mounting escutcheon
- Classic design
- Perfect for rain style shower heads
- 1/2" Male output connects to all standard shower heads
- Shower arm has 1/2" Female IPS input connection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Faucet Part Type:
- Shower Arm
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Wall Mount
- Size:
- 18 in
- Supply Pipe Connection Size:
- 1/2 in
- Thickness:
- 1.2 mm
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 18-4/5 in