*CVR* 3/4X3/4MIP X18 SS WHTR CONN

You last purchased this on
 
Jones Stephens

*CVR* 3/4X3/4MIP X18 SS WHTR CONN

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 3/4X3/4MIP X18 SS WHTR CONN

  • Fast #
  • Part #JS04357
  • Item #3705318
  • Manufacturer Part #S04357
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prevents crimping and kinking
  • Includes rubber washers for a tight seal
  • Durable braided stainless steel construction
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Lead free
  • UPC listed
  • For residential or commercial use
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
BAA Compliant:
No
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
IAPMO Listed -:
Yes
Length:
18 in
NSF:
NSF 14-2010a
NSF Certified:
No
Type:
JS04357
WaterSense Labeled:
No