Direct Connect Waste Arm in White
Direct Connect Waste Arm in White
Frequently Purchased Together
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Connects to tailpiece in sink drain applications
- Quick and easy installation
- Direct connection
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.