Stainless Steel Disposer Assembly in Brushed Nickel
Stainless Steel Disposer Assembly in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also acts as a basket strainer
- All stainless steel construction
- Fits In-Sink-Erator
- Clamshell packaging
- Positive stopper
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- InSinkErator®
- Clean Bagged:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fire Suppression System Rated:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Disposer Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.24 lb
- Width:
- 6-1/2 in