2 in. Dual Tite Nitrile Extra Heavy Gasket

Part #JV9700  |  Manufacturer Part #V97002

Starting at
$10.00 EACH

Inside Diameter:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ASTM Standard C564

Documents

Specifications

ASTM Specifications: ASTM C-564

Automatic Shut-Off: No

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Inside Diameter: 2 in

Length: 2 in

Material: Rubber

Material Type: Nitrile

NSF Certified: No

Product Type: Gasket

Schedule Class: Extra Heavy

Size: 2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.5

Width: 4 in