E-Z Anchor with 1-1/4 in. Screw

You last purchased this on
 
Jones Stephens

E-Z Anchor with 1-1/4 in. Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

E-Z Anchor with 1-1/4 in. Screw

  • Fast #
  • Part #JA33010
  • Item #3339825
  • Manufacturer Part #A33010
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs with #2 Phillips screwdriver
  • CARTON QUANTITIES ONLY
  • Die cast zinc
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Diameter:
5/16 in
Fire Suppression System Rated:
No
Height:
1/5 in
Length:
4 in
MA Approved -:
No
Material:
Die Cast Zinc
Product Type:
Anchor
WaterSense Labeled:
No
Weight:
0.22 lb
Width:
4 in